Shop All Trailer & Towing Accessories
C.E. Smith
Panel Bracket, 12 in., UPC Label
Mfr # 10305G40
Zoro # G708636843
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 12.38"
- Finish Galv
- Width 7.38"
- Weight 3.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 10305G40
- Zoro # G708636843
- UPC # 768296009212
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 12.38" |
Width | 7.38" |
Height | 3.13" |
Details
Material | Steel |
Finish | Galv |
Weight | 3.5 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Harmonic Balancer Puller Kit (24389)
- MOTORCRAFT Element, Fd4637 (FD4637)
- ARMOR ALL Armor All Protctnt Wipes (17496C)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 3 Oz., PK50 (P300)
- C.E. SMITH Springs, Slipper 24-5/8 in., 3 LVS, 750# Cap, w/Bushing, Radius End, Box (16407)
- C.E. SMITH Pkg S-Hook Keepers, Pair (16691A)
- C.E. SMITH Pkg Axle Tie Plate Kit, 3 in., Round (23003)
- C.E. SMITH Vinyl Bearing Protector Bras Grey 1.985 in., pair, Poly Bag (16275)
- C.E. SMITH Post Guide-On, 40 in., Blk PVC, Boxed 70Deg (27647)
- C.E. SMITH Pkg Trailer Hub Kit, 1 in. Stud 5 x 4-1/2 (13215)
- CURT Quick Link, 2640 lb., 7/16" (82931)
- C.E. Smith Trailer & Towing Accessories