Shop All Trailer & Towing Accessories
C.E. Smith
Panel Bracket, 10 in., UPC Label
Mfr # 10304G40
Zoro # G508636746
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 3.13"
- Weight 3.1 lbs
- Finish Galv
- Length 10.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 10304G40
- Zoro # G508636746
- UPC # 768296009205
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 3.13" |
Length | 10.38" |
Width | 7.38" |
Details
Material | Steel |
Weight | 3.1 lbs |
Finish | Galv |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN WHEEL CO. Martin Wheel 8 x 3.75 5 Hole Steel Wheel R-85 (R-85)
- ECCO Camera Cable, Replacement Antenna (ECANTE-5)
- REESE Reese 63242 5/8" Hole-Style Hitch Pin and Clip for 2" Square Receivers - Zinc (63242)
- RONSTAN Medium Cleat Fairlead Grey (RF5015)
- C.E. SMITH Post Guide-On, 75 in., w/U-Bolt Mtg Brackets, Boxed (27636)
- C.E. SMITH Vinyl Bearing Protector Bras Grey 1.985 in., pair, Poly Bag (16275)
- C.E. SMITH End Cap 3 in. x 1-1/4 in. - 1/2 in. ID, UPC Label (29580)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 1.781 in. (16270)
- C.E. SMITH Pkg Coupler Safety Pin (00900-37A)
- C.E. SMITH Swivel Bolster Bracket, 8 in., Assembled, UPC Label (10000G)
- CURT Replacment Swvl Jck Male Pipe Mnt, 9/16" Pin (28931)
- C.E. Smith Trailer & Towing Accessories