Shop All Dollies
C.E. Smith
OUTBOARD MOTOR DOLLY, 250 LB CAPACITY, HOLDS UP TO 50 HP MOTOR, 20 in. - 25 in. SHAFT
Mfr # 27580
Zoro # G008636826
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 27580
- Zoro # G008636826
- UPC # 768296009984
- Country of Origin China
- Category Dollies
Dimensions
Height | 4" |
Details
Material | Steel |
Color | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Koch 4080048/40004 Skid Tong with Grab Hook, 3-9/16 to 16 in Opening, Steel Tip (4080048/40004)
- ERICKSON Cargo Net, Adj. Bungee, L72In, W60In (01018)
- ANCRA INTERNATIONAL RATCHET LOAD BINDER (50140-11)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D8224-2EQ)
- GLOBAL INDUSTRIAL Hardwood Dolly - Rubber Bumpered Ends Deck, 30 x 18, 1200 Lb. Capacity (952168B)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Bumper Truck, 2 Shelves, 2000 lb, Black (747BLK/PTB)
- KEYSCO TOOLS Pick-Up Bed Dolly, Steel (77783)
- SAW TRAX Scoop Dolly (SCOOP)
- EXTREME MAX Extreme Max 5800.0225 V-Slides Snowmobile Dolly System - Aluminum, Silver (5800.0225)
- VESTIL 12.5x8.5 Cast Aluminum Dolly, 9,000 lb Capacity (VPRDO-6)
- FLEMING SUPPLY Multi-Purpose Dolly With 8 feet, Locking Swivel Wheels, Levels and Adjustable Base for Moving Washer (425333XZB)
- C.E. Smith Hand Trucks & Dollies