Shop All Trailer & Towing Accessories
C.E. Smith
Molded Roller 2-1/2 in. x 12 in. - 5/8 in. ID w/Bushing Sleeve, UPC Label
Mfr # 29561
Zoro # G308613688
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.5"
- Material Rubber
- Height 2.5"
- Color Black
- Weight 2.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 29561
- Zoro # G308613688
- UPC # 768296004682
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 2.5" |
Height | 2.5" |
Width | 12" |
Details
Material | Rubber |
Color | Black |
Weight | 2.4 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER PLUS 14.9/16.9/17.5LR24 Radial Tractor Tube With TR218A Valve (322070)
- PRESIDENT ELECTRONICS 10/12 Meter Ham Radio w/ 7 Color Display (RONALD)
- MITYVAC Universal Cooling System Test Kit, 2 pcs. (MV4534)
- BALDWIN FILTERS Air Filter, 9-9/32 x 25-1/2 in. (RS4634)
- C.E. SMITH Post Guide-On, 60 in., Blk PVC, Boxed (27646)
- C.E. SMITH Pkg Light Kit, Post Style, LED (27656A)
- C.E. SMITH Roller Bunk, 5 Ft, Pair, Boxed (27710)
- C.E. SMITH Carpeted Bunk Board, 7 Ft, Pair (27845)
- C.E. SMITH Pkg Trailer Hub Kit, Tapered 1-3/8 in. to 1-1/16 in. Stud 5 x 4-1/2 (13515)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 11 in. w/Cap Nuts (10726A)
- C.E. SMITH Pkg Ribbed Roller Kit (29210)
- C.E. Smith Trailer & Towing Accessories