Shop All Trailer & Towing Accessories
C.E. Smith
Molded Roller 2-1/2 in. x 12 in. - 1/2 in. ID w/Bushing Sleeve, UPC Label
Mfr # 29560
Zoro # G208613672
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.5"
- Material Rubber
- Height 2.5"
- Width 12"
- Weight 2.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 29560
- Zoro # G208613672
- UPC # 768296002329
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 2.5" |
Height | 2.5" |
Width | 12" |
Details
Material | Rubber |
Weight | 2.4 lbs |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBOOST Cellular Signal Booster Kit, 4G, 12VDC (470135)
- PEERLESS Tire Chains, Single and Wide Base, PK2 (QG3829)
- TRUCKSPEC Dual Foot, Tire Gauge, 6 (JL-5007A)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (14994)
- C.E. SMITH Keel Pad 12 in. x 3 in. - TPR, UPC Label (16871)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 1.781 in. (16270)
- C.E. SMITH Spool Roller 4 in. - 1/2 in. ID w/Bushing Sleeve, UPC Label (29525)
- C.E. SMITH Post Guide-On, 40 in., Blk PVC, Boxed (27626)
- C.E. SMITH Keel Roller 5 in. - 5/8 in. ID - w/Bushing, UPC Label (29516)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 10 in., Alum, UPC Label (10162A40)
- BUYERS PRODUCTS Stainless Steel Rotary Single Point Paddle Latch - 1/2 Inch Striker (L3885RLS)
- C.E. Smith Trailer & Towing Accessories