Shop All Trailer & Towing Accessories
C.E. Smith
Keel Roller 5 in. - 5/8 in. ID - w/Bushing, UPC Label
Mfr # 29516
Zoro # G908612135
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3"
- Weight 0.68 lbs
- Color Yellow
- Material PVC
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 29516
- Zoro # G908612135
- UPC # 768296010461
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Height | 3" |
Width | 5" |
Length | 3" |
Details
Weight | 0.68 lbs |
Color | Yellow |
Material | PVC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Red-Snova Led-Magnetic Towing Kit, 65432-4 (65432-4)
- ASTRO PNEUMATIC FASTENER/MOLD REMOVER 5PC SET (AO4505)
- ILC Replacement for Osram Sylvania 64451 Halogen replacement light bulb lamp (64451 HALOGEN OSRAM SYLVANIA)
- RULE 4" In-Line Blower (240)
- C.E. SMITH Pkg Grease Seals Straight for 3/4 in. Spindle, Pair (16305A)
- C.E. SMITH Post Guide-On, 60 in., w/U-Bolt Mtg Brackets & LED Light, Boxed (27760)
- C.E. SMITH Split Brackets, Pair, UPC Label (10500G)
- C.E. SMITH Bow Roller, Skiff 8-1/2 in., UPC Label (29791)
- C.E. SMITH Bow Roller 4 in. - 1/2 in. ID, UPC Label (29541)
- C.E. SMITH Vinyl Bearing Protector Bras Grey 1.781 in., pair, Poly Bag (16274)
- CURT Gsnck-to-5th-Whl Adptr Plate, Dbl Lck (16210)
- C.E. Smith Trailer & Towing Accessories