Shop All Trailer & Towing Accessories
C.E. Smith
Keel Roller 12 in. - 5/8 in. ID - TPR w/Bushing White Press In, UPC Label
Mfr # 29705
Zoro # G508612146
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPR
- Width 12"
- Height 4"
- Length 3.5"
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 29705
- Zoro # G508612146
- UPC # 768296005009
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 12" |
Height | 4" |
Length | 3.5" |
Details
Material | TPR |
Color | Gold |
Weight | 2.66 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 5Pk2040 (5PK2040)
- LISLE Swivel Gripper Filter Wrench, Large (57040)
- ZEROSTART Silicone Pad, Battery - 60W, 120V, 0.5A - 5-1/2in. 14 Cm X 8-1/2in. 21.6 Cm (3400066)
- GREEN LEAF Tank Fitting Poly Fpt 2In (TF200P-E)
- C.E. SMITH Swivel Bolster Bracket, 8 in., Assembled, UPC Label (10000G)
- C.E. SMITH Flex Keel Pad 10 in. x 1-1/2 in., UPC Label (16870)
- C.E. SMITH Bell Assembly 3 in. - 1/2 in. ID - TPR, UPC Label (29330)
- C.E. SMITH Trailer Hub Kit, Tapered 1-3/4 in. to 1-1/4 in. Stud 6 x 5-1/2 12 in. Brake Size, Box (13711)
- C.E. SMITH Swivel Bracket, 2 in. On Center, UPC Label (10201G40)
- C.E. SMITH Double U-Bolt Bracket, 8-3/4 in., UPC Label (10190G40)
- C.E. SMITH Spool Roller 4 in. - 5/8 in. ID w/Bushing Sleeve, UPC Label (29524)
- C.E. Smith Trailer & Towing Accessories