Shop All Trailer & Towing Accessories
C.E. Smith
Keel Pad 12 in. x 3 in. - TPR, UPC Label
Mfr # 16873
Zoro # G908612142
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.445 lbs
- Width 11.88"
- Color Blue
- Length 3.5"
- Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 16873
- Zoro # G908612142
- UPC # 768296008550
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 11.88" |
Length | 3.5" |
Height | 1" |
Details
Weight | 0.445 lbs |
Color | Blue |
Material | TPR |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON TOOL U-Joint Snap Ring Plier (49)
- ROADPRO Chrome Plated Lug Nut Cover, 1.5x2 (W-012XL)
- UWS Drawer Truck Tool Box, 22", DS-22-BLK (DS-22-BLK)
- BREEZE For Use With Fuel Injection Hose, 14 Millimeter To 16 Millimeter Clamping Range (FI6PB)
- C.E. SMITH Frame Strap/Shackle Link (2001740)
- C.E. SMITH Post Guide-On, 75 in., w/U-Bolt Mtg Brackets, Boxed (27636)
- C.E. SMITH Bell Assembly 4 in. - 1/2 in. ID - TPR, UPC Label (29331)
- C.E. SMITH Swivel Bolster Bracket, 12 in., Assembled, UPC Label (10002G)
- C.E. SMITH Pkg Trailer Hub Kit, 1 in. Stud 5 x 4-1/2 (13210)
- C.E. SMITH Spool Roller 5 in. - 5/8 in. ID w/Bushing Sleeve, UPC Label (29522)
- REESE Breakaway System, REESE TOWPOWER (50-85-313)
- C.E. Smith Trailer & Towing Accessories