Shop All Trailer & Towing Accessories
C.E. Smith
Formed 5-Hole Tie Plate
Mfr # 2000340
Zoro # G608636752
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.7 lbs
- Length 5.25"
- Material Steel
- Height 1.25"
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 2000340
- Zoro # G608636752
- UPC # 768296010201
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 5.25" |
Height | 1.25" |
Width | 8" |
Details
Weight | 2.7 lbs |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING Subaru Legacy Headlights- Chrome 10-12 (2LHP-LGY10-GO)
- WIX FILTERS Engine Oil Filter #Wix 57214 (57214)
- MINN KOTA MKA-45 Rope & Handle (1854120)
- BUYERS PRODUCTS Class 8 Frame Steps for Semi Trucks - 12 Inch (5239012)
- C.E. SMITH Pkg Adj Keel Roller Bracket Assembly - 3 in. (32003G)
- C.E. SMITH Bunk Bracket, 8-1/2 in., UPC Label (10604G40)
- C.E. SMITH Bolster Bracket, 8 in., Double Slot, UPC Label (10100G40)
- C.E. SMITH Trailer Hub Kit, Tapered 1-3/4 in. to 1-1/4 in. Stud 8 x 6-1/2 12 in. Brake Size, Box (13811)
- C.E. SMITH Alum Swivel Bracket, UPC Label (10206AA)
- C.E. SMITH Swivel Bolster Bracket, 10 in., Assembled, UPC Label (10001G)
- WHEEL MASTERS Wheel Masters 8004 Stainless Steel Hose Extenders For 22" Wheels - 4 Hose Kit, Hub Hole Mount (8004)
- C.E. Smith Trailer & Towing Accessories