Shop All Trailer & Towing Accessories
C.E. Smith
Flat 5-Hole Tie Plate
Mfr # 2002340
Zoro # G708636775
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.25"
- Material Steel
- Width 8"
- Height 1.5"
- Weight 1.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 2002340
- Zoro # G708636775
- UPC # 768296010188
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 5.25" |
Width | 8" |
Height | 1.5" |
Details
Material | Steel |
Weight | 1.4 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Canopy Bracket Kit 10" x10" x2.3" (A-C358BK)
- ERICKSON 2"X15Ft 5000 lb Tow Strap Bulk (51002)
- BALDWIN FILTERS Oil Filter Element, (P7233)
- DIRECTED INSTALL ESSENTIALS Micro Magnetic Switch (8600)
- C.E. SMITH Springs, Slipper 24-5/8 in., 3 LVS, 750# Cap, w/Bushing, Radius End, Box (16407)
- C.E. SMITH Pkg Adj Keel Roller Bracket Assembly - 2 in. - TPR (32015G)
- C.E. SMITH Y-Stop 4 in. x 4 in. - 1/2 in. ID, UPC Label (29550)
- C.E. SMITH Keel Roller 5 in. - 5/8 in. ID - w/Bushing, UPC Label (29516)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 1.781 in. (16270)
- C.E. SMITH Panel Bracket, 12 in., UPC Label (10305G40)
- BUYERS PRODUCTS Hitch Pin, 1/2 In x 4 In (66101)
- C.E. Smith Trailer & Towing Accessories