Shop All Exterior Body Panels & Components
C.E. Smith
Fender Step Pad, 15-1/4 in. x 3 in. x 1-3/16 in., Bolt-On, UPC Label
Mfr # 26212GA
Zoro # G208613665
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galv
- Width 15.25"
- Height 1.16"
- Material Steel
- Weight 2.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 26212GA
- Zoro # G208613665
- UPC # 768296007348
- Country of Origin United States
- Category Exterior Body Panels & Components
Dimensions
Width | 15.25" |
Height | 1.16" |
Length | 2.9" |
Details
Finish | Galv |
Material | Steel |
Weight | 2.02 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Chry-Ind&Marine/Clar/Cksh/Dod-Pas&Tk/Mf/ Head Gasket Set, Hs7564C (HS7564C)
- LISLE Cone Type Universal Bearing Packer (65250)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Alternator, 5PK890 (5PK890)
- MOTIVE PRODUCTS 1160 Brembo Combo Motorcycle Adapter Kit (1160-MTV)
- C.E. SMITH Fender, 8 in. x 27-3/8 in. x 11 in., Round (17800G)
- C.E. SMITH Fender, 7 in. x 23-1/2 in. x 6-1/2 in., Round (17701G)
- C.E. SMITH Fender, 7 in. x 20 in. x 6 in., Round (17700G)
- C.E. SMITH Fender, 43-1/8 in. x 11 in. x 12-1/2 in., with Step Pad & Skirt, 14 in. Tire, Black, 300 lb wgt capacity (19504)
- C.E. SMITH Pkg Fender Mtg Brkts, 8 in. or 9 in. Fender, 13 in., 14 in. or 15 in. Tire, Pair (26099GA)
- C.E. SMITH Fender, 37-3/8 in. x 8-7/8 in. x 9-1/2 in., w/ Step Pad & Skirt, 12 in. Tire, Grey, 300 lb wgt capacity (19502)
- BUSHWACKER 84-96 CHEROKEE XJ 2DR. 6" CUT-OUT FLARE 4PC (10912-07)
- C.E. Smith Exterior Body Panels & Components