Shop All Exterior Body Panels & Components
C.E. Smith
Fender, 43-1/8 in. x 11 in. x 12-1/2 in., with Step Pad & Skirt, 14 in. Tire, Black, 300 lb wgt capacity
Mfr # 19504
Zoro # G108613666
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23"
- Color Black
- Width 40"
- Material Polypropylene
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 19504
- Zoro # G108613666
- UPC # 768296008864
- Country of Origin United States
- Category Exterior Body Panels & Components
Dimensions
Length | 23" |
Width | 40" |
Height | 12" |
Details
Color | Black |
Material | Polypropylene |
Weight | 7 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORAD Radiator Cap, Cam-On, 13 psi, Metal (T13)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 18-1/32 In (PT8388)
- AIRHEAD Airhead AHTH-4 Tow Demon with Floating Rope - 8' (AHTH-4)
- SMARTWASHER Parts Washer, 15 gal.Drum, 400lb.Load (14744)
- C.E. SMITH Fender, 10 in. x 36 in. x 19-1/4 in., Jeep Style (18041ATB)
- C.E. SMITH Fender, 7 in. x 23-1/2 in. x 6-1/2 in., Round (17701G)
- C.E. SMITH Fender, 9 in. x 31-1/2 in. x 13 in., Round (17900G)
- C.E. SMITH Fender, 8 in. x 27-3/8 in. x 11 in., Round (17800G)
- C.E. SMITH Pkg Fender Mtg Brkts, 7 in. Plastic Fndr, P/N 19500&19501, 6 in. x 1-1/2 in. x 2-1/2 in. (26065PGA)
- C.E. SMITH Fender, 7 in. x 23-1/2 in. x 6-1/2 in., Round (17701ATB)
- RUGGED RIDGE MESH GRILLE INSERT, BLACK, 07-17 JEEP WRANGLER(JK) (11401.31)
- C.E. Smith Automotive Exterior Accessories