Shop All Exterior Body Panels & Components
C.E. Smith
Fender, 40-1/8 in. x 10 in. x 10-1/4 in., with Step Pad & Skirt, 13 in. Tire, Black, 300 lb wgt capacity
Mfr # 19503
Zoro # G108613642
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 12"
- Length 23"
- Weight 6 lbs
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 19503
- Zoro # G108613642
- UPC # 768296008857
- Country of Origin United States
- Category Exterior Body Panels & Components
Dimensions
Height | 12" |
Length | 23" |
Width | 36" |
Details
Color | Black |
Weight | 6 lbs |
Material | Polypropylene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO 4514-59030, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-59030)
- HALTEC Rubber Stabilizer, 22.5/2.00", Center (H-2225)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7221)
- BALDWIN FILTERS Hydraulic Filter, 3-7/32 x 5-15/16 In (PT9415-MPG KIT)
- C.E. SMITH Fender, 20-5/8 in. x 7 in. x 6 in., without Skirt, 8-12 in. Tire, Grey, 300 lb wgt capacity (19501)
- C.E. SMITH Fender, 43-1/8 in. x 11 in. x 12-1/2 in., with Step Pad & Skirt, 14 in. Tire, Black, 300 lb wgt capacity (19504)
- C.E. SMITH Fender, 7 in. x 20 in. x 6 in., Round (17700G)
- C.E. SMITH Fender, 10 in. x 32 in. x 16 in., Round (17100ATB)
- C.E. SMITH Pkg Fender Mtg Brkts, 7 in. Fender, 8 in. to 12 in. Tire, Pair (26062GA)
- C.E. SMITH Fender, 7 in. x 23-1/2 in. x 6-1/2 in., Round (17701G)
- JONESCO Fender for Super Single Applications. PN# Suits Rim Size 22.5" PR (HL38C)
- C.E. Smith Automotive Exterior Accessories