Shop All Exterior Body Panels & Components
C.E. Smith
Fender, 20-5/8 in. x 7 in. x 6 in., without Skirt, 8-12 in. Tire, Grey, 300 lb wgt capacity
Mfr # 19501
Zoro # G908613651
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21"
- Length 13"
- Color Grey
- Material Polypropylene
- Weight 2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 19501
- Zoro # G908613651
- UPC # 768296008772
- Country of Origin United States
- Category Exterior Body Panels & Components
Dimensions
Width | 21" |
Length | 13" |
Height | 8" |
Details
Color | Grey |
Material | Polypropylene |
Weight | 2 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-1/8 x 10-13/16 in. (RS3716)
- PANTHER High Security Outboard Motor Lock For Up to 1/2" Engine Bolts (758201)
- WAI GLOBAL NEW MASS AIR FLOW SENSOR, MAF10163 (MAF10163)
- ROBLINE Navy Blue Whipping Twine Kit With Needle (TY-KITBLU)
- C.E. SMITH Fender, 7 in. x 23-1/2 in. x 6-1/2 in., Round (17701ATB)
- C.E. SMITH Fender, 10 in. x 32 in. x 16 in., Round (17100ATB)
- C.E. SMITH Fender, 40-1/8 in. x 10 in. x 10-1/4 in., with Step Pad & Skirt, 13 in. Tire, Black, 300 lb wgt capacity (19503)
- C.E. SMITH Fender, 9 in. x 31-1/2 in. x 13 in., Round (17900G)
- C.E. SMITH Fender, 37-3/8 in. x 8-7/8 in. x 9-1/2 in., w/ Step Pad & Skirt, 12 in. Tire, Grey, 300 lb wgt capacity (19502)
- C.E. SMITH Fender, 43-1/8 in. x 11 in. x 12-1/2 in., with Step Pad & Skirt, 14 in. Tire, Black, 300 lb wgt capacity (19504)
- SPEC-D TUNING 07-13 GMC Sierra 1500 Grille Insert (HBG-SIE0715BKSS-YH)
- C.E. Smith Automotive Exterior Accessories