Shop All Trailer & Towing Accessories
C.E. Smith
E-Z Lube Dust Cap
Mfr # 1620540
Zoro # G508636753
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Height 7"
- Width 2.25"
- Weight 0.25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 1620540
- Zoro # G508636753
- UPC # 768296010157
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 7" |
Width | 2.25" |
Length | 3.5" |
Details
Finish | Zinc |
Material | Steel |
Weight | 0.25 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front, Rear, and Rear Floorliners, 44607-1-2-5 (44607-1-2-5)
- WESTWARD Oil Filter Wrench, 4 to 4 3/8 In (1EKH5)
- PERFORMANCE TOOL 6-Pc Noid Light Set Noid Light Kit, W89500 (W89500)
- BALDWIN FILTERS Air Element, 9-17/32 x 2-3/16 in. (PA5657)
- C.E. SMITH Flex Keel Pad 10 in. x 1-1/2 in., UPC Label (16870)
- C.E. SMITH Keel Roller Bracket Assembly - 2 in. - 2-1/2 in. Tongue, UPC Label (32100G)
- C.E. SMITH Pkg Light Kit, Post Style, LED (27656A)
- C.E. SMITH Vinyl Bearing Protector Bras Grey 1.781 in., pair, Poly Bag (16274)
- C.E. SMITH Bunk Bracket, 8-1/2 in., UPC Label (10604G40)
- C.E. SMITH Double U-Bolt Bracket, 9-3/4 in., UPC Label (10191G40)
- BUYERS PRODUCTS Hitch Pin, 5/8 In x 4 In (66107)
- C.E. Smith Trailer & Towing Accessories