Shop All Trailer & Towing Accessories
C.E. Smith
Double U-Bolt Bracket, 8-3/4 in., UPC Label
Mfr # 10190G40
Zoro # G708636799
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.13"
- Weight 2.28 lbs
- Width 8.75"
- Finish Galv
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 10190G40
- Zoro # G708636799
- UPC # 768296009540
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 4.13" |
Width | 8.75" |
Height | 1.38" |
Details
Weight | 2.28 lbs |
Finish | Galv |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Starter 9" x6" x6" (A-MIA12278)
- ILC Replacement for KUBOTA 19837-63013 STARTER (19837-63013 STARTER)
- OPTRONICS 3-Led Mini Square Heavy Duty Work Light With Flood Beam; 720 Lumens (TLL52FBP)
- SEACHOICE 3 Position Toggle Switch With 3 Screw Terminals On/Off/On (12121)
- C.E. SMITH Front Spring Hanger Bracket (1400640)
- C.E. SMITH Pkg PVC Replacement Caps, Pair (27657)
- C.E. SMITH Post Guide-On, 22 in., Pontoon, w/U-Bolt Mtg Brackets, Boxed (27670)
- C.E. SMITH End Cap 2-1/2 in. x 1-1/4 in. - 1/2 in. ID, UPC Label (29570)
- C.E. SMITH Roller Bracket Assembly, 8 in., w/TPR Roller, UPC Label (10453G)
- C.E. SMITH Bow Roller 4 in. - 1/2 in. ID, UPC Label (29543)
- MO-CLAMP Welded Double Clevis (4145)
- C.E. Smith Trailer & Towing Accessories