Shop All Trailer & Towing Accessories
C.E. Smith
Carpeted Bunk Board, 7 Ft, Pair
Mfr # 27845
Zoro # G208636800
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.5"
- Weight 18 lbs
- Height 4"
- Width 84.5"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 27845
- Zoro # G208636800
- UPC # 768296008017
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 4.5" |
Height | 4" |
Width | 84.5" |
Details
Weight | 18 lbs |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 7934 Contura II Switch DPST Black - OFF-ON (7934)
- BUYERS PRODUCTS Marker Light Kit, Round, Red, 2.5" (5622514)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 3" x3" x1" (A-RA012RRB-I)
- THE EQUIPMENT LOCK COMPANY Heavy Duty Cargo Door Lock, Includes built in changeable combination lock (HDCDL-C)
- C.E. SMITH Swivel Bolster Bracket, 8 in., Assembled, UPC Label (10000G)
- C.E. SMITH Flex Keel Pad 10 in. x 1-1/2 in., UPC Label (16870)
- C.E. SMITH Keel Roller 8 in. - 5/8 in. ID - TPR w/Bushing White Press In, UPC Label (29703)
- C.E. SMITH Alum Swivel Bracket, UPC Label (10206AA)
- C.E. SMITH Pkg Trailer Hub Kit, 1-1/16 in. Stud 4 x 4 (13109)
- C.E. SMITH Roller Bracket Assembly, 4 in., UPC Label (10400G)
- LIPPERT HD REPLACEMENT SHOCK (YELLOW) HD REPLACEMENT SHOCK (YELLOW) (283280)
- C.E. Smith Trailer & Towing Accessories