Shop All Trailer & Towing Accessories
C.E. Smith
Carpeted Bunk Board, 6 Ft, Pair
Mfr # 27840
Zoro # G708636881
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 15.86 lbs
- Height 4"
- Width 73"
- Length 4.5"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 27840
- Zoro # G708636881
- UPC # 768296003609
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 4" |
Width | 73" |
Length | 4.5" |
Details
Weight | 15.86 lbs |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING 10-24 Kit (5521-3)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt, 3400 (3400)
- AGS Brass Bushing, Male (3/8-18 NPT), Female (1/8-27 NPT), 1/bag (PTF-16B)
- GROTE Marker Lamp, Knapheide Style, Red (45232)
- C.E. SMITH Pkg Axle Tie Plate Kit, 3 in., Round (23003)
- C.E. SMITH Pkg Shackle Bolt - 9/16 in. - 18 x 3-1/2 in. - 2 Pieces w/Lock Nuts (11031A)
- C.E. SMITH Pkg Trailer Hub Kit, Tapered 1-3/8 in. to 1-1/16 in. Stud 5 x 4-1/2 (13515)
- C.E. SMITH Tail Light Protector, 5-1/2 in. x 5-5/8 in. x 3 in., UPC Label (26051A)
- C.E. SMITH Pkg Bearing Protector w/Black PVC Cover, Pair 1.985 in. (16281)
- C.E. SMITH Pontoon Brkt, Narrow Wing (26265G40)
- BOSCH Recieving Cup, 204508A (204508A)
- C.E. Smith Trailer & Towing Accessories