Shop All Carpet Tiles
C.E. Smith
Carpet Roll - 18 in. x 50 Lin Yards, Box
Mfr # 11349-2
Zoro # G608613647
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 19"
- Width 23"
- Height 23"
- Pile Weight 27 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 11349-2
- Zoro # G608613647
- UPC # 768296006129
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 19" |
Width | 23" |
Height | 23" |
Details
Color | Black |
Pile Weight | 27 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Mighton Brass Steel Pulleys (96-MT6)
- TRIMLITE Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass (3068LHISPSF1PSHK491610BM)
- ILCO Ilco: Key Blanks, R1001EN-SK1 CORBIN(RO1EN R21EN (ILCO-R1001EN-SK1)
- STRYBUC Patio Door Roller Assembly (9-377)
- C.E. SMITH Pkg Carpet Roll - 18 in. x 18 Ft. (11373)
- C.E. SMITH Carpet Roll - 11 in. x 50 Lin Yards, Box (11330-2)
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11350)
- C.E. SMITH Pkg Carpet Roll - 18 in. x 18 Ft. (11349)
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11372)
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11330)
- FOSS FLOORS Riverside 18" x 18" N09 Black Ice Carpet Tiles - 16PK (7PD4N0916PK)
- C.E. Smith Flooring