Shop All Carpet Tiles
C.E. Smith
Carpet Roll - 11 in. x 50 Lin Yards, Box
Mfr # 11330-2
Zoro # G008613650
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Width 23"
- Height 23"
- Pile Weight 17 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 11330-2
- Zoro # G008613650
- UPC # 768296006112
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 11" |
Width | 23" |
Height | 23" |
Details
Color | Black |
Pile Weight | 17 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 3 In, Metal, Yellow (C000503003)
- STRYBUC Sash Latch Black (50-657B)
- LAB LAB:.243 Bottom Crown Pins (003) (L243-B3)
- OSBORNE WOOD PRODUCTS 40 1/2 x 3 1/2 Extended Tybee Island Leg in Black Walnut (1559W)
- C.E. SMITH Carpet Roll - 18 in. x 50 Lin Yards, Box (11349-2)
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11372)
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11330)
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11350)
- C.E. SMITH Pkg Carpet Roll - 18 in. x 18 Ft. (11349)
- C.E. SMITH Pkg Carpet Roll - 18 in. x 18 Ft. (11373)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Iron 96 sq ft per carton (EQ300-949)
- C.E. Smith Flooring