Shop All Trailer & Towing Accessories
C.E. Smith
Bunkboard Guide-On, Pontoon, Boxed
Mfr # 27671
Zoro # G308613626
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 18 lbs
- Material Steel
- Width 29"
- Finish Galv
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 27671
- Zoro # G308613626
- UPC # 768296008727
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 29" |
Length | 11" |
Height | 5.5" |
Details
Weight | 18 lbs |
Material | Steel |
Finish | Galv |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE 13-C PATHFINDER/14-C QX60/13 JX35 CLS III MAX-FRAME RECEIVER HITCH (76031)
- SKF UNIVERSAL JOINT (UJ535)
- LUMAPRO Miniature Lamp, 233, 0.6W, G3 1/2, 2.3V, PK10 (233-10PK)
- GATES Tri-Power Belts, AX70 (AX70)
- C.E. SMITH Post Guide-On, 40 in., w/U-bolt Mtg Brackets, Boxed (27620)
- C.E. SMITH Roller Bunk, 5 Ft, Pair, Boxed (27710)
- C.E. SMITH Springs, Slipper 24-5/8 in., 3 LVS, 750# Cap, w/Bushing, Radius End, Box (16407)
- C.E. SMITH Pkg Adj Keel Roller Bracket Assembly - 3 in. (32003G)
- C.E. SMITH Adj Front Bunk Hold Bracket for V-Brace Bracket, UPC Label (10170GA)
- C.E. SMITH Double U-Bolt Bracket, 9-3/4 in., UPC Label (10191G40)
- BROK Lock Coupler Brass Finish Adjustable (32994)
- C.E. Smith Trailer & Towing Accessories