Shop All Trailer & Towing Accessories
C.E. Smith
Bunk Bracket, 7-1/2 in., UPC Label
Mfr # 10603G40
Zoro # G208636855
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galv
- Material Steel
- Length 2"
- Width 7.5"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 10603G40
- Zoro # G208636855
- UPC # 768296009243
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 2" |
Width | 7.5" |
Height | 1" |
Details
Finish | Galv |
Material | Steel |
Weight | 0.8 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOVATECH Elma Tec Clean S1 Ultrasonic Solution for Corrosion Removal, 1.6 pH, 2.5 L (800 0162)
- SCHROEDER Filter Element, Cellulose, 3 Microns (K3)
- KATS Frost Plug Heater, Mazda/Mitsubishi (11409)
- BALDWIN FILTERS Air Filter, 6-3/32 x 8-7/8 in. (PA1787)
- C.E. SMITH Spool Roller 5 in. - 1/2 in. ID w/Bushing Sleeve, UPC Label (29523)
- C.E. SMITH Keel Roller Bracket Assembly - 2 in. - 2-1/2 in. Tongue, UPC Label (32100G)
- C.E. SMITH Roller Bracket Assembly, 8 in., w/TPR Roller, UPC Label (10453G)
- C.E. SMITH Pkg Trailer Hub Kit, Tapered 1-3/8 in. to 1-1/16 in. Stud 5 x 4-1/2 (13515)
- C.E. SMITH Pkg Grease Seals Tapered for 1-3/8 in. to 1-1/16 in., Pair (16302A)
- C.E. SMITH Post Guide-On, 40 in., White PVC, Boxed 70Deg (27627)
- CURT Replacment Swvl Jack Female Pipe Mount (28930)
- C.E. Smith Trailer & Towing Accessories