Shop All Trailer & Towing Accessories
C.E. Smith
Bow Roller 3 in. - 1/2 in. ID, UPC Label
Mfr # 29542
Zoro # G708613714
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.5 lbs
- Height 3"
- Color Yellow
- Material PVC
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 29542
- Zoro # G708613714
- UPC # 768296010409
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Height | 3" |
Width | 3" |
Length | 3" |
Details
Weight | 0.5 lbs |
Color | Yellow |
Material | PVC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Fuel Line Adapter - 180 Degree 3/8 Steel to 3/8 Nylon - 1 per Bag (FLRL-38180)
- WOLO High Tone Disc Horn, Electric (305-2T)
- BUYERS PRODUCTS 4-Way 2-Position Manual Air Valve With Five 1/8 Inch NPT Ports (BAV010)
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 5-13/16" H (B40054)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 11 in. w/Cap Nuts (10726A)
- C.E. SMITH Bell Assembly 3 in. - 1/2 in. ID - TPR, UPC Label (29332)
- C.E. SMITH Pkg Trailer Hub Kit, 1 in. Tapped 4 x 4 (13100)
- C.E. SMITH Post Guide-On, 60 in., w/U-Bolt Mtg Brackets & LED Light, Boxed (27760)
- C.E. SMITH Bow Roller 4 in. - 1/2 in. ID, UPC Label (29541)
- C.E. SMITH Y-Stop 3 in.x 3 in. - 1/2 in. ID, UPC Label (29554)
- C.E. SMITH Tail Light Bracket, 4-1/2 in. x 3-1/8 in. x 1-1/2 in., UPC Label (26057AA)
- C.E. Smith Trailer & Towing Accessories