Shop All Trailer & Towing Accessories
C.E. Smith
Bow Roller 3 in. - 1/2 in. ID - TPR w/Bushing White Solid, UPC Label
Mfr # 29720
Zoro # G208613689
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Material TPR
- Weight 0.33 lbs
- Length 3"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 29720
- Zoro # G208613689
- UPC # 768296005085
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 3" |
Width | 3" |
Height | 3" |
Details
Color | Gold |
Material | TPR |
Weight | 0.33 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANADYNE Diesel Fuel Additive, 32oz., Bottle, Gravity 0.85 (43566P)
- STANDARD IGNITION Toggle Switch, Ds-226 (DS-226)
- BALDWIN FILTERS Air Filter, 9-5/16 x 6-9/32 in. (CA5352)
- FUSION XS-X65SPW 6.5" Sports Grill Cover - White f/ XS Series Speakers (010-12878-00)
- C.E. SMITH Bunkboard Guide-On, 2 Ft., Boxed (27660)
- C.E. SMITH Y-Stop 4 in. x 4 in. - 1/2 in. ID, UPC Label (29550)
- C.E. SMITH Pkg Axle Tie Plate Kit, 2-3/8 in., Round (23002)
- C.E. SMITH Bunk Bracket, 7-1/2 in., UPC Label (10603G40)
- C.E. SMITH End Cap 2 in. x 1-3/4 in. - 1/2 in. ID, UPC Label (29590)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 8 in., Galv, UPC Label (10161GA)
- CURT Hitch TriBall Coupler Lock Set Up to 212 Receiver 178 2 2516 (23083)
- C.E. Smith Trailer & Towing Accessories