Shop All Trailer & Towing Accessories
C.E. Smith
Bolster Bracket, 12 in., Double Slot, UPC Label
Mfr # 10102G40
Zoro # G608636875
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 1.4 lbs
- Finish Galv
- Width 12"
- Length 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 10102G40
- Zoro # G608636875
- UPC # 768296009144
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 12" |
Length | 2.5" |
Height | 1" |
Details
Material | Steel |
Weight | 1.4 lbs |
Finish | Galv |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTONE Antifreeze Coolant, 1 gal., RTU (AFC11000)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF937MDH18Z5B)
- BUYERS PRODUCTS 18x18x24 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725100)
- GATES OE Equivalent Fuel Cap, 31702 (31702)
- C.E. SMITH Extended Post Guide-On (27658)
- C.E. SMITH Swivel Bolster Bracket, 12 in., Assembled, UPC Label (10002G)
- C.E. SMITH Roller Bracket Assembly, 10 in., UPC Label (10404G)
- C.E. SMITH Flex Keel Pad 10 in. x 1-1/2 in., UPC Label (16870)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 6 in., Galv, UPC Label (10160GA)
- C.E. SMITH Spool Roller 4 in. - 5/8 in. ID w/Bushing Sleeve, UPC Label (29524)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 2.328 in. (16272)
- C.E. Smith Trailer & Towing Accessories