Shop All Trailer & Towing Accessories
C.E. Smith
Bolster Bracket, 10 in., Double Slot, UPC Label
Mfr # 10101G40
Zoro # G308636809
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galv
- Height 1"
- Material Steel
- Length 2.5"
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 10101G40
- Zoro # G308636809
- UPC # 768296009137
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 1" |
Length | 2.5" |
Width | 10" |
Details
Finish | Galv |
Material | Steel |
Weight | 1.2 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Bushing and Nut Assembly (B9A)
- POWERBRIGHT Modified 12V 6000W Sine Wave Inverter (PW6000-12)
- TIGERBRAND JACK POST Tiger Brand Jack Post 4 in. D X 16 in. H Mobile Floor Jack Post 24700 lb (J-MOBILE)
- BALDWIN FILTERS Air Filter, 3-7/16in. L x 1-21/32in. dia. (PT9537-MPG)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 19 in. Roller Shaft w/Cap Nuts (10730A)
- C.E. SMITH Pkg Cap Nut - 5/8 in. - 8 Pieces (10801A)
- C.E. SMITH Pkg, PVC Replacement Caps, Pair (27659)
- C.E. SMITH Front Spring Hanger Bracket (1400640)
- C.E. SMITH Pkg Axle Tie Plate Kit, 1-3/4 in., Round (23000)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 2.328 in. (16272)
- BUYERS PRODUCTS Straight Tongue Coupler - 2 Inch Ball, 2-1/2 Inch Channel, 300 Pound Tongue Weight, Primed Steel (0091060)
- C.E. Smith Trailer & Towing Accessories