Shop All Trailer & Towing Accessories
C.E. Smith
Axle Beam w/Hardware - 62 in., Box
Mfr # 33201GA
Zoro # G008636857
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 15 lbs
- Length 2.5"
- Finish Galv
- Width 65"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 33201GA
- Zoro # G008636857
- UPC # 768296001599
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 2.5" |
Width | 65" |
Height | 2.5" |
Details
Weight | 15 lbs |
Finish | Galv |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN Chuck, Ball Foot, Direct Airli (17-351)
- BILSTEIN M-Benz C230 05-02/C240 05-01 Strut Assembly, 22-141705 (22-141705)
- RACE SPORT Motorized 50W Led Spot Light W/ Remote 360°/120° Swivel Function (RSM50WB)
- SEALITE Marine Navigational Warning Led Light Fixture (SL-60)
- C.E. SMITH Pkg I-Beam Clamp Kit (27682A)
- C.E. SMITH Panel Bracket, 10 in., UPC Label (10304G40)
- C.E. SMITH Roller Bracket Assembly, 5 in., UPC Label (10401G)
- C.E. SMITH Double U-Bolt Bracket, 9-3/4 in., UPC Label (10191G40)
- C.E. SMITH End Cap 2 in. x 1-3/4 in. - 1/2 in. ID, UPC Label (29590)
- C.E. SMITH Bell Assembly 4 in. - 1/2 in. ID - TPR, UPC Label (29331)
- CURT Pin-On Jack Foot, 2000 lb., 8-1/2" H (28275)
- C.E. Smith Trailer & Towing Accessories