Shop All Food Thermometers
Cdn
Thin Tip Thermometer
Mfr # DTQ450X
Zoro # G103505164
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.625
- Length 1.375
- Includes battery
- Height 6.125
- Capacity 450 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # DTQ450X
- Zoro # G103505164
- Country of Origin China
- Category Food Thermometers
Dimensions
Width | 1.625 |
Length | 1.375 |
Height | 6.125 |
Details
Includes | battery |
Capacity | 450 F |
Material | food-safe ABS plastic and stainless steel |
Color | Black and silver |
For Use With | thin cuts of meat and general purpose cooking |
Description
-40 to +450°F/-40 to +230°C; NSF® Certified; 6 second response; 1.5 mm thin tip; 4.75"/12.0 cm stem; hold mode; max mode; field calibration; shatterproof; big digit; expanded range; high heat; food-safe ABS plastic with BioCote®; 304 stainless steel housing; on/off button; auto-off; sheath can be used as handle extension; pocket clip; one IEC LR44 alkaline button battery included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELESTIAL SEASONINGS Tea, 9.6 oz Net Wt, Ground, PK96 (14731)
- HOBART Orifice (53) (00-418051-00053)
- HENRY AND HENRY Henry And Henry Whole Blueberry Filling 2lbs, PK12 (10201802)
- DIXIE Fork, Black, Series T, Dixie, PK960 (DUSSF5)
- CDN DTW450L ProAccurate 8in Digital Waterproof Pocket Probe Thermometer - Dishwasher Safe (221DTW450L)
- CDN Probe Thermometer (DTP392)
- CDN Ovenproof Meat Thermometer (IRM200)
- CDN Folding Thermocouple Thermometer - Black (TCT572-BK)
- CDN Heavy Duty Thin Tip Thermometer (Q2-450X)
- CDN Ovenproof Meat Thermometer – Glow (IRM200-GLOW)
- TAYLOR Refrigerator Therm 5924 (5924)
- Cdn Food Thermometers