Shop All Food Scales
Cdn
SD2210X 22 lb. Waterproof Digital Portion Control Scale
Mfr # 221SD2210X
Zoro # G210792211
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # 221SD2210X
- Zoro # G210792211
- Country of Origin Unknown
- Category Food Scales
Description
Easily weigh and monitor portion sizes with this CDN SD2210X 22 lb. waterproof digital portion control scale. This heavy-duty scale is submersible with an IP67 rating. It's certified to be protected from water up to 3 feet for 30 minutes and it is completely protected against dust. Additional features include selectable units tare function and stability overload and battery status indications. The scale's convenient tare function is particularly helpful as it allows you to easily weigh products and ingredients while they're still in the container. It can also be field calibrated to ensure accuracy over time.This scale is a great tool to promote consistent recipes and final products in your kitchen. Designed with food-safe ABS plastic housing and a stainless steel platform this scale is perfect for long-lasting use. The backlit LCD display provides easy readability and operation. This scale can weigh products up to 22 lb. making it ideal for everything from dry ingredients to meat.To conserve the battery life this unit has auto-off functionality after 2 minutes. This scale has a removable 7 1/4in x 6 3/4in weighing platform that's easy to clean. This unit can be operated using the included AC adapter or 4.8V built-in rechargeable battery.Readout Measurements:22 lb. x 0 lb./0.1 oz.10 kg x 1 g352 oz. x 0.05 oz.Platform Dimensions:Length: 7 1/4inWidth: 6 3/4inDisplay Size:Length: 2 1/2inWidth: 1 1/8inOverall Dimensions:Width: 7 5/8inDepth: 9 13/16inHeight: 2 1/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Saw Guide - Lower W/Plug (00-291670-00004)
- GARDETTOS Gardetto's Snack Mix Deli-Style Mustard Pretzel 5.5 oz., PK7 (16000-14866)
- COFFEE MATE Creamer, Snickers, Single-Serve, 3/8 fl oz, Brown, PK 50 (NES61425)
- FRYMASTER Computer Probe (8262423)
- CDN Digital Scale, 11 lb - Red (SD1104-R)
- CDN Digital Scale, 11 lb - Black (SD1104-BK)
- CDN Digital Portion Control Scale, 6 lb - Red (SD0602-R)
- CDN Digital Precision Scale, 2.2 lb (SD0202)
- CDN Digital Portion Control Scale, 11 lb (SD1114)
- CDN Digital Portion Control Scale, 6 lb - Silver (SD0602-S)
- ESCALI Mechanical Scale with Bowl, 2 lb./1kg (SCDLB2)
- Cdn Food Scales