Shop All Food Scales
Cdn
SD2206 22 lb. Compact Digital Portion Control Scale
Mfr # 221SD2206
Zoro # G510796230
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # 221SD2206
- Zoro # G510796230
- Country of Origin Unknown
- Category Food Scales
Description
Easily weigh and monitor portion sizes with this CDN SD2206 22 lb. compact digital portion control scale. This scale is a great tool to help ensure your kitchen yields consistent recipes and final products. It features a backlit LCD display for easy readability and operation. It can weigh products up to 22 lb. making it ideal for everything from dry ingredients to meat. It can also be field-calibrated to ensure accuracy over time.Thanks to the buttons for on / off selectable units tare and piece counting it's easy to use this scale during daily tasks. The scale's convenient tare function is particularly helpful as it allows you to easily weigh products and ingredients while they're still in the container. This scale comes equipped with a battery status indicator and it has an auto-off functionality after 11 minutes to conserve the battery. This function can be disabled when using the AC adapter.This scale has a removable 6in x 6in weighing platform that's easy to clean. Plus the platform size is compact and conserves your precious countertop space. This unit can be operated using the included AC adapter or the 2 AAA batteries.Readout Measurements:22 lb. x 0 lb./0.1 oz.352 oz. x 0.1 oz.10 kg x 2 kgPlatform Dimensions:Length: 6inWidth: 6inDisplay Size:Length: 2 1/2inWidth: 3/4inOverall Dimensions:Width: 6 1/4inDepth: 8 13/16inHeight: 1 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN MFG 3084A SDN2 Drop-In Cooktop Glass Cover (SU324302)
- SOLO Plastic Souffle Cup 2 oz., Pk2500 (DCC B200N-0100)
- VOLLRATH Perforated Pan, Half-Size, 4.3 Qt. (30223)
- PREMIUM LEVELLA Premium Levella 9 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Silver (PRF90DX)
- CDN Digital Scale, 11 lb - Silver (SD1104-S)
- CDN Digital Portion Control Scale, 22 lb (SD2206)
- CDN Digital Portion Control Scale, 5 lb (SD0502)
- CDN Digital Portion Control Scale, 6 lb - Black (SD0602-BK)
- CDN Digital Scale, 11 lb - Red (SD1104-R)
- CDN Digital Scale, 11 lb - Black (SD1104-BK)
- SAN JAMAR Escali Digital Scale NSF Certified 2lb x 0.05 oz / 1kg x 0.5g 5-3/4" x 5-3/4" Platform (P21PL-M)
- Cdn Food Scales