Shop All Food Scales
Cdn
SD1502-BK Black 15 lb. Glass Digital Portion Control Kitchen Scale
Mfr # 221SD1502BK
Zoro # G510796247
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # 221SD1502BK
- Zoro # G510796247
- Country of Origin Unknown
- Category Food Scales
Description
Weigh ingredients accurately with this CDN SD1502-BK black 15 lb. glass digital portion control kitchen scale. This scale is a great tool to help ensure your kitchen yields consistent recipes and final products. It features a backlit LCD display for easy readability and operation. It can weigh products up to 15 lb. making it ideal for everything from dry ingredients to meat.Thanks to the buttons for on / off selectable units tare and data hold it's easy to use this scale during daily tasks. The scale's convenient tare function is particularly helpful as it allows you to easily weigh products and ingredients while they're still in the container. This scale comes equipped with a battery status indicator and it has an auto-off functionality after 5 minutes to conserve the battery life.This scale has a 6 1/16in x 9 3/16in weighing platform with an attractive tempered glass top in black. This unit can be operated using the 2 lithium batteries included.Readout Measurements:15 lb. x 0.1 oz.7 kg x 1 gPlatform Dimensions:Length: 6 1/16inWidth: 9 3/16inDisplay Size:Length: 2 1/4inWidth: 15/16inOverall Dimensions:Width: 6 1/16inDepth: 9 3/16inHeight: 9/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-PUFFED Jet-Puffed Regular White Marshmallows 1lbs Bag, PK12 (10600699661161)
- CHICAGO METALLIC Hearth Bread Pan, 3-Strap (44405)
- ROBOT COUPE Lid R4/R6 Rob (RA420)
- CELESTIAL SEASONINGS Tea, 9.6 oz Net Wt, Ground, PK96 (14731)
- CDN Digital Portion Control Scale, 22 lb (SD2202)
- CDN Digital Portion Control Scale, 22 lb (SD2206)
- CDN Digital Portion Control Scale, 11 lb (SD1114)
- CDN Digital Portion Control Scale, 6 lb - Silver (SD0602-S)
- CDN Digital Portion Control Scale, 5 lb (SD0502)
- CDN Digital Precision Scale, 2.2 lb (SD0202)
- CDN Digital Portion Control Scale, 6 lb - Black (SD0602-BK)
- Cdn Food Scales