Shop All Food Scales
Cdn
SD1114 11 lb. Digital Portion Control Scale
Mfr # 221SD1114
Zoro # G810796251
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # 221SD1114
- Zoro # G810796251
- Country of Origin Unknown
- Category Food Scales
Description
Easily weigh and monitor portion sizes with this CDN SD1114 11 lb. digital portion control scale. This scale is a great tool to help ensure your kitchen yields consistent recipes and final products. Designed with heavy-duty ABS plastic housing and a stainless steel platform this scale is easy to clean and perfect for long-lasting use. The LCD display provides easy readability and operation. This scale can weigh products up to 11 lb. making it ideal for everything from dry ingredients to meat.Thanks to the selectable units tare and data hold functionality and battery status indication it's easy to use this scale during daily tasks. The scale's convenient tare function is particularly helpful as it allows you to easily weigh products and ingredients while they're still in the container. It can also be field calibrated to ensure accuracy over time. This scale comes equipped with a battery status indicator and it has an auto-off functionality after 2 minutes to conserve the battery life. This function can be disabled when using the AC adapter.This scale has a removable 5 3/8in x 5 3/8in weighing platform. The compact size is perfect for conserving your precious countertop space. This unit can be operated using the included AC adapter or the 2 AAA batteries.Readout Measurements:11 lb. x 0 lb./0.1 oz.5 kg x 1 gPlatform Dimensions:Length: 5 3/8inWidth: 5 3/8inDisplay Size:Length: 3 3/8inWidth: 7/8inOverall Dimensions:Width: 5 15/16inDepth: 7 7/8inHeight: 1 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL CONDENSOR FIN COMB (ME90925)
- FETCO 5.5L/Min Inle Solenoid Valve (1057.00043.00)
- REED INSTRUMENTS Food Service IR Thermometer, NIST Cert, Backlit LCD, -58 Degrees to 392 Degrees F (FS-200-NIST)
- HATCO CONTACTOR(3 POLE, 40 AMP, 120V) for Hatco - Part# 2-01-015-00 (2-01-015-00)
- CDN Digital Portion Control Scale, 11 lb (SD1114)
- CDN Digital Portion Control Scale, 11 lb (SD1112)
- CDN Digital Portion Control Scale, 6 lb - Silver (SD0602-S)
- CDN Digital Scale, 11 lb - Black (SD1104-BK)
- CDN Digital Portion Control Scale, 22 lb (SD2206)
- CDN Digital Scale, 11 lb - Red (SD1104-R)
- OHAUS Bench Scale, Digital, 250 lb. Cap., LCD (30461698)
- Cdn Food Scales