Shop All Food Scales
Cdn
SD1104-S Silver 11 lb. Round Digital Portion Control Kitchen Scale
Mfr # 2211104S
Zoro # G210792266
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # 2211104S
- Zoro # G210792266
- Country of Origin Unknown
- Category Food Scales
Description
Easily weigh and monitor portion sizes with this CDN SD1104-SK silver 11 lb. round digital portion control kitchen scale. This scale is a great tool to help ensure your kitchen yields consistent recipes and final products. It features a backlit LCD display for easy readability and operation. It can weigh products up to 11 lb. making it ideal for everything from dry ingredients to meat. This light-duty scale is the perfect addition to your kitchen.Thanks to the self-explanatory buttons for on / off tare and unit selection it's easy to use this scale during daily tasks. The scale's convenient tare function is particularly helpful as it allows you to easily weigh products and ingredients while they're still in the container. This scale comes equipped with a battery status indicator and an auto-off functionality after 60 seconds to conserve the battery.This scale has a stainless steel weighing platform that's easy to clean. Plus the 4 1/2in round platform is compact and conserves your precious countertop space. This unit can be operated using the 3 included AAA batteries.Readout Measurements:11 lb. x 1 lb.176 oz. x 0.1 oz.5 kg x 1 gPlatform Dimensions:Diameter: 4 1/2inDisplay Size:Length: 2inWidth: 1inOverall Dimensions:Width: 6inDepth: 8 1/8inHeight: 1in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 1/4-20 x 3/8" Screw (35782)
- DEXTER RUSSELL Cooks Knife 8 In (24153)
- DELFIELD Dial 2 D, Off-Lo-1-6-Hi (3234557)
- DORMONT Flex Tube Kit3/16" X 18 " For - Part# T3Kit18 (T3KIT18)
- CDN Digital Portion Control Scale, 6 lb - Red (SD0602-R)
- CDN Digital Portion Control Scale, 6 lb - Black (SD0602-BK)
- CDN Digital Portion Control Scale, 5 lb (SD0502)
- CDN Digital Scale, 11 lb - Black (SD1104-BK)
- CDN Digital Precision Scale, 2.2 lb (SD0202)
- CDN Digital Portion Control Scale, 6 lb - Silver (SD0602-S)
- TAYLOR PRECISION PRODUCTS Taylor Precision Products Scale Food Digital White 11Lb 3817 (6554224)
- Cdn Food Scales