Shop All Food Scales
Cdn
SD0502 5 lb. Digital Portion Control Scale
Mfr # 221SD0502
Zoro # G710796245
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # 221SD0502
- Zoro # G710796245
- Country of Origin Unknown
- Category Food Scales
Description
Easily weigh and monitor portion sizes with this CDN SD0502 5 lb. digital portion control scale. This scale is a great tool to help ensure your kitchen yields consistent recipes and final products. Designed with heavy-duty ABS plastic this scale is treated with BioCote to protect against germs and contaminants. The LCD display provides easy readability and operation. This scale can weigh products up to 5 lb. making it ideal for everything from dry ingredients to meat.Thanks to the selectable units tare and data hold functionality and battery status indication it's easy to use this scale during daily tasks. The scale's convenient tare function is particularly helpful as it allows you to easily weigh products and ingredients while they're still in the container. This scale comes equipped with a battery status indicator and has an auto-off functionality after 2 minutes to conserve the battery.This scale has a removable stainless steel weighing platform that's easy to clean. Plus the 3 5/16in x 3 5/16in size is compact to conserve your precious countertop space. This unit can be operated using the included AC adapter or the 2 AAA batteries.Readout Measurements:5 lb. x 0 lb./0.1 oz.2.27 kg x 1 gPlatform Dimensions:Length: 3 5/16inWidth: 3 5/16inDisplay Size:Length: 3 3/16inWidth: 7/8inOverall Dimensions:Width: 5 15/16inDepth: 7 7/8inHeight: 1 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Assy-Filter Pump-8 Gpm (162497)
- RSVP INTERNATIONAL Crab Cracker, 2PK (CRCK-2)
- CRESTWARE Spoon Spatula, Silicone, 10 In (PS10HS)
- CUISINART SKILLET SS SLV 12in. (722-30H)
- CDN Digital Portion Control Scale, 22 lb (SD2206)
- CDN Digital Portion Control Scale, 5 lb (SD0502)
- CDN Digital Scale, 11 lb - Red (SD1104-R)
- CDN Digital Portion Control Scale, 6 lb - Black (SD0602-BK)
- CDN Digital Scale, 11 lb - Silver (SD1104-S)
- CDN Digital Portion Control Scale, 6 lb - Red (SD0602-R)
- RUBBERMAID COMMERCIAL Digital Receiving Scale, 400 lb. (FG404088)
- Cdn Food Scales