Shop All Food Thermometers
Cdn
Rotating Display Thermocouple Thermometer
Mfr # DTF572
Zoro # G303505131
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.3
- Length 0.75
- Width 1.6
- Includes batteries
- Color Black and silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # DTF572
- Zoro # G303505131
- Country of Origin China
- Category Food Thermometers
Dimensions
Height | 6.3 |
Length | 0.75 |
Width | 1.6 |
Details
Includes | batteries |
Color | Black and silver |
Capacity | 572 F |
For Use With | thin cuts of meat and general purpose cooking |
Material | food-safe ABS plastic and stainless steel |
Description
-40 to +572°F/-40 to +300°C; NSF® Certified; backlit extra-big digits in white; 180° rotating display; 3 second response; 1.5 mm thin tip; 4.5"/11.4 cm probe; food-safe ABS plastic; 304 stainless steel probe; automatic on/off; auto-off after 3 minutes; loop; two AAA alkaline batteries included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTLEBERRYS Castleberry's Chili Hot Dog 104 oz., PK6 (7321)
- HATCO Infinite Switch Kit (02.19.017)
- SCOTSMAN Curtain Stiffener (A24155-001)
- PERLICK Temperature Beverage Control (65755)
- CDN Heavy Duty Thin Tip Thermometer (Q2-450X)
- CDN Candy & Deep Fry Thermometer (TCF400)
- CDN Digital Candy Thermometer (DTC450)
- CDN Long Stem Fry Thermometer – 12" (IRL500)
- CDN Candy & Deep Fry Ruler Thermometer (TCG400)
- CDN DTW450L ProAccurate 8in Digital Waterproof Pocket Probe Thermometer - Dishwasher Safe (221DTW450L)
- COMPONENT HARDWARE S/S Flush Front Recessed Mt Refrigerator (T90-6142)
- Cdn Food Thermometers