Shop All Food Thermometers
Cdn
Ovenproof Meat Thermometer – Glow
Mfr # IRM200-GLOW
Zoro # G203505163
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.75
- Length 2.75
- Height 5.375
- Material stainless steel and durable laboratory glass
- For Use With roasts, meat & poultry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # IRM200-GLOW
- Zoro # G203505163
- Country of Origin China
- Category Food Thermometers
Dimensions
Width | 2.75 |
Length | 2.75 |
Height | 5.375 |
Details
Material | stainless steel and durable laboratory glass |
For Use With | roasts, meat & poultry |
Color | Black and silver |
Capacity | 200 F |
Description
120 to 200oF/50 to 100oC; NSF® Certified; extra large 2"/5.1 cm dial; 5"/12.7 cm stem; temperature guide on thermometer; easy to read in low light conditions; ovenproof; boil test field calibration; target marker; safe for commercial dishwashers only; durable laboratory glass lens; 304 stainless steel housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 11092000004 Door Closer, Hydraulic (1092000004)
- T&S BRASS Blue Spray Valve With High-Flow (EB-0107)
- TRANE Motor; Actuator, 24Vac, 300Rpm, Ball Bearing (MOT08839)
- ATOSA Lock Key (W0604007)
- CDN Digital Pocket Thermometer – Red (DT450X-R)
- CDN Grill Surface Thermometer (GTS800X)
- CDN Candy & Deep Fry Thermometer (TCF400)
- CDN High Heat Oven Thermometer (POT750X)
- CDN Candy & Deep Fry Thermometer (IRXL400)
- CDN Meat/Yeast Thermometer (MYT200)
- EXTECH LCD Digital Food Service Thermometer with -40 to 482 (F) (TM55)
- Cdn Food Thermometers