Shop All Food Thermometers
Cdn
Oven Thermometer
Mfr # EOT1
Zoro # G503505153
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.125
- Width 2.375
- Height 3.625
- Color Silver
- For Use With monitoring oven temperatures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # EOT1
- Zoro # G503505153
- Country of Origin Viet Nam
- Category Food Thermometers
Dimensions
Length | 1.125 |
Width | 2.375 |
Height | 3.625 |
Details
Color | Silver |
For Use With | monitoring oven temperatures |
Capacity | 600 F |
Material | stainless steel and durable laboratory glass |
Description
100 to 600°F/50 to 300°C; 1.625"/4.1 cm dial; ovenproof; durable laboratory glass lens; temperature zones; 304 stainless steel housing; stand/hang
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Dome Cup Lid for 12-16 oz., White, Pk100 (D9542 PACK)
- TRUE Hinge Kit, Door Bottom (870875)
- PITCO Safety Thermostat Lcc, 5/16 X 3-1/2, 36 (P8905-02)
- FRESH GOURMET Fresh Gourmet Trans Homestyle Seasoned Crouton 2.5lbs Packet, PK4 (74541)
- CDN 50 - 550 F Cooking Thermometer (IRT550)
- CDN Folding Thermocouple Thermometer - Red (TCT572-R)
- CDN Digital Pocket Thermometer – Green (DT450X-G)
- CDN Cooking Thermometer (IR220)
- CDN Long Stem Fry Thermometer – 12" (IRL500)
- CDN Candy & Deep Fry Thermometer (TCF400)
- TAYLOR Oven Thermometer (553)
- Cdn Food Thermometers