Shop All Food Thermometers
Cdn
Non-Contact Forehead Thermometer
Mfr # THD2FE
Zoro # G803505167
product price: $129.78
/ea
Free Shipping & Returns
$129.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.89
- Height 6.22
- Length 1.58
- Color White
- Material ABS plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # THD2FE
- Zoro # G803505167
- Country of Origin China
- Category Food Thermometers
Dimensions
Width | 1.89 |
Height | 6.22 |
Length | 1.58 |
Details
Color | White |
Material | ABS plastic |
For Use With | non-contact forehead & surface temperatures |
Capacity | 176 F |
Description
Forehead mode: 93.2 to 108°F/34 to 42.2°C; Surface mode: -7.6 to +176°F/-22 to +80°C; FDA listed Class II medical device for measurement of human body temperature in people of all ages; 1 second response; one-button operation; forehead and surface modes; backlit in blue; memory recalls 25 readings; temperature alert or silent; measurement distance within 1.5 in/4 cm; battery status indication; accuracy: ±0.4°F/0.2°C; ABS plastic housing; auto-off; two AAA alkaline batteries included; 1-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Half-Size Cover, Slotted (75220)
- GARLAND Sheet Clip (4527294)
- WRIGELYS Wrigley's Winterfresh Chewing Gum 15 pc (487027)
- ATOSA Digital Controller (W0302186)
- CDN Digital Candy Thermometer (DTC450)
- CDN Candy & Deep Fry Thermometer (IRXL400)
- CDN Infrared Gun/Thermocouple Thermometer (INTP662)
- CDN Dual-Sensing Probe Thermometer/Timer - White (DSP1-W)
- CDN High Heat Oven Thermometer (POT750X)
- CDN Thin Tip Thermometer (DTQ450X)
- TAYLOR 6" LCD Digital Food Service Thermometer with -40 to 450 (F) (9842FDA)
- Cdn Food Thermometers