Shop All Electronic Timers
Cdn
Mini Timer - White
Mfr # TM28-W
Zoro # G303505162
product price: $9.27
/ea
$9.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.75
- Color White
- Includes battery
- Width 2.1
- Length 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # TM28-W
- Zoro # G303505162
- Country of Origin China
- Category Electronic Timers
Dimensions
Height | 2.75 |
Width | 2.1 |
Length | 0.375 |
Details
Color | White |
Includes | battery |
For Use With | short tasks |
Material | food-safe ABS plastic |
Capacity | 100 minutes |
Description
100 minutes by min/sec; counts up/down; big digit; stop & restart; last count recall; strong magnet; two IEC LR44 alkaline button batteries included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han A 10 Pos. F Insert Screw (09200102812)
- PANDUIT Data Access Port, 3In. Base, Two Cat 5E (DAP3BC-00-55)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS512B1DAM12)
- SUPERIOR ELECTRIC RV Adapters 15 Amp Male NEMA 5-15P to 30 Amp Twist Lock NEMA L5-30R, 12 Inch 10AWG/3 Cord (RVA1507L)
- CDN Mini Timer - Black (TM28-BK)
- CDN Multi-Task Timer & Clock (TM8)
- CDN Direct Entry 2-Alarm Timer (TM30)
- CDN Waterproof Timer (TMW1)
- CDN Loud Alarm Timer (TM4)
- CDN Loud Alarm Timer (TM7-W)
- AMERICAN TACK & HARDWARE Westek Digital Timer, 15 A, 125 V, 1875 W, 14 On/Off Cycles Per Day Cycle, White (TMDW10)
- Cdn Electronic Timers