Shop All Electronic Timers
Cdn
Mini Timer - Silver
Mfr # TM28-S
Zoro # G503505160
$9.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.1
- Color Silver
- Length 0.375
- Height 2.75
- Includes battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdn
- MFR # TM28-S
- Zoro # G503505160
- Country of Origin China
- Category Electronic Timers
Dimensions
Width | 2.1 |
Length | 0.375 |
Height | 2.75 |
Details
Color | Silver |
Includes | battery |
Capacity | 100 minutes |
Material | food-safe ABS plastic |
For Use With | short tasks |
Description
100 minutes by min/sec; counts up/down; big digit; stop & restart; last count recall; strong magnet; two IEC LR44 alkaline button batteries included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 15A, 300V AC, Non-Indicating (JJN-15)
- WEINTEK CMT3092X, Quad-Core, EA 2.0, 1024x768, 1 (CMT3092X)
- HOFFMAN Light Power Cordset Cable (LPC72 19204)
- FAMATEL Electrical Box, Junction Box, ABS (3074)
- CDN Digital Timer (TM2)
- CDN Multi-Task Timer & Clock (TM8)
- CDN Mini Timer - Black (TM28-BK)
- CDN Waterproof Timer (TMW1)
- CDN Extra Big Digit Timer (TM15)
- CDN Direct Entry 2-Alarm Timer (TM30)
- COLEMAN CABLE Woods Countdown Timer, 20 A, 125 V, 2500 W, 30 min Time Setting, Light Almond (59715)
- Cdn Timers