Shop All Food Thermometers
Cdn
Meat/Yeast Thermometer
Mfr # MYT200
Zoro # G603505152
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.25
- Height 7.5
- Width 2.125
- Material stainless steel and durable laboratory glass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # MYT200
- Zoro # G603505152
- Country of Origin Viet Nam
- Category Food Thermometers
Dimensions
Length | 0.25 |
Height | 7.5 |
Width | 2.125 |
Details
Material | stainless steel and durable laboratory glass |
Color | Silver |
Capacity | 200 F |
For Use With | meat, poultry, breads & yeast |
Description
100 to 200oF/38 to 93oC; 4"/10.2 cm stem; ovenproof; temperature guide; dishwashers safe; non-mercuric column glass column in stainless steel; durable laboratory glass; 304 stainless steel housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH OF COLOR Ivory Guest Towels, 4"x8", 192PK (95161)
- PREMIUM LEVELLA 3.2 cu ft Mini Fridge in Black with Stainless Door (PRF32406XS)
- ARAVEN PUMP CONDIMENT DISPENSER REPLACEMENT PUMP, 1oz PER PUMP (02784)
- CUISINART Stockpot W/Cover Stainless 6Qt (744-24)
- CDN Large Dial Cooking Thermometer (IRXL220)
- CDN 50 - 550 F Cooking Thermometer (IRT550)
- CDN Beverage & Frothing Thermometer – 6.5” Stem (IRB220-F-6.5)
- CDN Rotating Display Thermocouple Thermometer (DTF572)
- CDN Ovenproof Meat Thermometer – Glow (IRM200-GLOW)
- CDN Combo Probe Thermometer, Timer & Clock (DTTC-W)
- THERMOPRO LCD Bluetooth Enabled GrillMeat Thermometer (TP920W)
- Cdn Food Thermometers