Shop All Electronic Timers
Cdn
Loud Alarm Timer
Mfr # TM7-W
Zoro # G003505134
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5
- Length 0.5
- Height 2.625
- Color White and gray
- Includes battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # TM7-W
- Zoro # G003505134
- Country of Origin China
- Category Electronic Timers
Dimensions
Width | 2.5 |
Length | 0.5 |
Height | 2.625 |
Details
Color | White and gray |
Includes | battery |
For Use With | short tasks |
Capacity | 100 minutes |
Material | food-safe ABS plastic |
Description
100 minutes by min/sec; counts down; big digit; stop & restart; last count recall; food-safe ABS; pocket clip/magnet/stand; one AAA alkaline battery included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK SERVICE ENTRANCE HEAD 2"" (02-51256)
- ZORO SELECT Terminal Strip, 15A, 16 Pole, 300VAC (6ZEG3)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- RACO Conduit Outlet Body, T Style, 3/4" Hub Sz (T075)
- CDN Direct Entry 2-Alarm Timer (TM30)
- CDN Loud Alarm Timer (TM4)
- CDN Extra Big Digit Timer (TM15)
- CDN 4-Event Timer & Clock (PT2)
- CDN Mini Timer - Black (TM28-BK)
- CDN Digital Timer (TM2)
- PRIME WIRE & CABLE Prime Wire & Cable 3001319 Indoor Timer with Remote Control & Grounded Outlets; White - 15 amp (3001319)
- Cdn Electronic Timers