Shop All Electronic Timers
Cdn
Loud Alarm Timer
Mfr # TM4
Zoro # G603505145
original price:
$26.28
37% off
new price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.75
- Includes battery
- Height 3.5
- Width 2.375
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # TM4
- Zoro # G603505145
- Country of Origin China
- Category Electronic Timers
Dimensions
Length | 0.75 |
Height | 3.5 |
Width | 2.375 |
Details
Includes | battery |
Color | White |
For Use With | longer tasks |
Material | food-safe ABS plastic |
Capacity | 20 hours |
Description
20 hours by hr/min; counts down; big digit; loud alarm; stop & restart; food-safe ABS plastic; pocket clip/magnet; one AAA alkaline battery, included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Clamp, 316 SS, 1-1/2 In (S61500SC00)
- PULSAR 50 Amp Inverter Generator Parallel Kit (PGIPAIRB3)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS250)
- HYDROMAXX 1 in. x 100 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100100B)
- CDN Waterproof Timer (TMW1)
- CDN Mini Timer - White (TM28-W)
- CDN Multi-Task Timer & Clock (TM8)
- CDN 4-Event Timer & Clock (PT2)
- CDN Extra Big Digit Timer (TM15)
- CDN Loud Alarm Timer (TM7-W)
- AVATIME Mini Digital 100 Minute Kitchen Timer (914MDT100M)
- Cdn Timers