Shop All Food Thermometers
Cdn
Long Stem Fry Thermometer – 12"
Mfr # IRL500
Zoro # G803505136
$13.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes vessel clip
- Width 2.125
- Length 2.125
- Height 12.5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdn
- MFR # IRL500
- Zoro # G803505136
- Country of Origin Viet Nam
- Category Food Thermometers
Dimensions
Width | 2.125 |
Length | 2.125 |
Height | 12.5 |
Details
Includes | vessel clip |
Color | Silver |
Capacity | 500 F |
Material | stainless steel and durable laboratory glass |
For Use With | large deep fry containers |
Description
100 to 500oF/38 to 260°C; 1.75"/4.4 cm dial; 12"/30.5 cm stem; boil test field calibration; safe for commercial dishwashers only; durable laboratory glass lens; 304 stainless steel housing; sheath can be used as handle extension; exclusive adjustable stainless steel vessel clip; pocket clip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sports Drink Mix, 1 oz., Mix Powder, Low Calorie, Orange, 8 PK (159060281)
- PARTNERS BRAND Plastic Spoons, White, 1000/Case (PW106)
- BAXTER MANUFACTURING Flame Sensor (01-1000V9-00151)
- GOLD MEDAL Gold Medal Neapolitan Hearth Style Pizza Flour 50lbs (16000-50237)
- CDN Rotating Display Thermocouple Thermometer (DTF572)
- CDN DTW450L ProAccurate 8in Digital Waterproof Pocket Probe Thermometer - Dishwasher Safe (221DTW450L)
- CDN Digital Pocket Thermometer – Red (DT450X-R)
- CDN Infrared Gun (IN1022)
- CDN Digital Candy Thermometer (DTC450)
- CDN Refrigerator/Freezer Thermometer (RFT1)
- COOPER-ATKINS Single Station Timer (FT24-0-3)
- Cdn Food Thermometers