Shop All Food Thermometers
Cdn
Infrared Gun/Thermocouple Thermometer
Mfr # INTP662
Zoro # G503505146
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.22
- Includes batteries
- Width 2.08
- Length 1.55
- Color White and silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdn
- MFR # INTP662
- Zoro # G503505146
- Country of Origin China
- Category Food Thermometers
Dimensions
Height | 6.22 |
Width | 2.08 |
Length | 1.55 |
Details
Includes | batteries |
Color | White and silver |
For Use With | non-contact surface & internal temperatures |
Material | food-safe ABS plastic and stainless steel |
Capacity | 662 F |
Description
Infrared: -76 to +662°F/-60 to +350°C; Thermocouple: -76 to +662°F/-60 to +350°C; NSF® Certified; 1 & 3 second responses; one-button operation; distance:spot = 8:1; 8-beam laser target illumination; backlit HACCP check lights; hold mode; max/min and lock modes; 1.5 mm thin tip; 3.75"/9.53 cm probe; waterproof (IP54); shatterproof; dual function; battery status indication; accuracy: ± 2°F/1°C; food-safe ABS plastic with BioCote®; 304 stainless steel probe; auto-off; two AAA alkaline batteries included; 1-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHTS Wrights Hickory Seasoning Liquid Smoke, PK12 (540747)
- DEFLECTO Easy-Connecting Semi-Rigid 8 ft. Dryer Vent Hookup Kit (HUPK8WA/4)
- PREMIUM LEVELLA Premium Levella 9 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Black ( PRF907DX)
- MELITTA USA Basket Filter 4-6C 200Ct (62914)
- CDN High Heat Oven Thermometer (POT750X)
- CDN Meat/Yeast Thermometer (MYT200)
- CDN Candy & Deep Fry Thermometer (TCF400)
- CDN DT392 ProAccurate 4 3/4in Digital Pocket Probe Thermometer (221DT392)
- CDN Rotating Display Thermocouple Thermometer (DTF572)
- CDN Digital Candy Thermometer (DTC450)
- TAYLOR Analog Liquid Filled Food Service Thermometer with 100 to 600 (F) (5921N)
- Cdn Food Thermometers