Shop All Infrared Thermometers
Cdn
IN482 Mini Digital Infrared Thermometer with 24 Hour Timer and Clock
Mfr # 221IN482
Zoro # G810827344
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # 221IN482
- Zoro # G810827344
- Country of Origin Unknown
- Category Infrared Thermometers
Description
Measure food temperature with precision and accuracy using this CDN IN482 mini digital infrared thermometer with 24 hour timer and clock. Intended for instant non-contact surface temperature readings this thermometer is a great addition to restaurants cafes caterers and bars. This infrared thermometer measures temperatures from -67 to 482 degrees Fahrenheit in 1 second. Plus this thermometer includes a Fahrenheit and Celsius scale for added versatility. The large LCD display clearly shows temperature readings to the user. Additionally this item offers two-way mounting by stand or loop.This infrared thermometer displays maximum and minimum temperatures and includes a lock feature for continuous scanning. Its also boasts a convenient 24 hour timer and clock as well as a distance-to-spot ratio of 5:1. This makes it ideal for preventing cross-contamination when taking food surface measurements in your establishment. Plus the mini design is great for on-the-go use! For greater ease while recording measurements simply activate the hold feature to freeze the display. This thermometer includes 1 3V battery for continuous operation of up to 40 hours. The auto-off function also helps conserve the battery when the thermometer is not in use.Overall Dimensions:Length: 1 5/8inWidth: 13/16inHeight: 2 15/16in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Digital Hygrometer, Alarm, 14 to 140 F (445815)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 1 Day, PK100 (PW 00213802 24H)
- AKG Temperature Transducer, 40 to 300 Deg F (TC-115)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM221LF)
- KLEIN TOOLS Dual IR/Probe Thermometer (IR07)
- PCE INSTRUMENTS Digital Infrared Thermometer, USB Interface, -58 to 2912°F (PCE-895)
- MILWAUKEE TOOL 12:1 Infrared Temp-Gun NIST (2268-20NST)
- FLUKE Infrared Thermometer, -20 Degrees to 1202 Degrees F, Dual Laser Sighting (FLUKE-62 MAX +)
- PCE INSTRUMENTS Digital Infrared Thermometer, with USB, -58 to 2102°F (PCE-890U)
- SPER SCIENTIFIC Infrared Thermometer Gun 12:1 / 999F (800103)
- TAYLOR Infrared Thermocouple Thermometer (9305)
- Cdn Infrared Thermometers