Shop All Spring Wound Timers
Cdn
Heavy Duty Mechanical Timer
Mfr # MT1
Zoro # G403505154
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material stainless steel
- Length 3.75
- Capacity 1 hour
- Height 2.5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdn
- MFR # MT1
- Zoro # G403505154
- Country of Origin China
- Category Spring Wound Timers
Dimensions
Length | 3.75 |
Height | 2.5 |
Width | 3.75 |
Details
Material | stainless steel |
Capacity | 1 hour |
Color | Silver |
For Use With | short tasks |
Description
1 hour by min; counts down; long 3-sec alarm; stainless steel housing; 3"/7.6 cm diameter face; 3.5"/8.9 cm diameter base with non-skid footing; stand/hang
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL PVC Open Slot Wire Duct - 3" W x 3" H x 6.5' L - 8 pcs - Gray (PFOS3X3S)
- ADVANCE CABLE TIES 7 50lb Orange Cable Tie 100/BG (AL-07-50-3-C)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12303008)
- CDN Compact Mechanical Timer - Red (MT4-R)
- CDN Compact Mechanical Timer - Black (MT4-BK)
- CDN Mechanical Timer (MTM3)
- INTERMATIC Timer, Spring Wound (FF6H)
- TORK Spring-Wound Timer, Range 0 to 30 min. (A530MW)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPDT, Silver (FF32H)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C412H)
- Cdn Spring Wound Timers