Shop All Food Thermometers
Cdn
Folding Thermocouple Thermometer - Black
Mfr # TCT572-BK
Zoro # G203505132
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.25
- Length 0.5
- Width 1.625
- Includes batteries
- For Use With thin cuts of meat and general purpose cooking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdn
- MFR # TCT572-BK
- Zoro # G203505132
- Country of Origin China
- Category Food Thermometers
Dimensions
Height | 6.25 |
Length | 0.5 |
Width | 1.625 |
Details
Includes | batteries |
For Use With | thin cuts of meat and general purpose cooking |
Material | food-safe ABS plastic and stainless steel |
Color | Black and silver |
Capacity | 572 F |
Description
-58 to +572°F/-50 to +300°C; NSF® Certified; backlit in blue; max/min mode; 3 second response; field calibration; 1.5 mm thin tip; 4.25"/10.8 cm probe; extra big digit; shatterproof; food-safe ABS plastic with BioCote®; 304 stainless steel probe; on/off button; auto-off; temperature guide on thermometer; loop; two 3V IEC CR2032 lithium button batteries included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Label, Gas Conversion (1163932)
- DURHAM MFG Pan & Tray Truck, Cap 1200 lb., 36x33x67 (PAT-36-6-9-95)
- CRESTWARE Mixing Bowl, Stainless Steel, 13 qt. (MBP13)
- BERKEL SLICERS Ribbed Belt (2375-00141)
- CDN Waterproof Folding Thermocouple Thermometer (TCTW572)
- CDN Rotating Display Thermocouple Thermometer (DTF572)
- CDN Folding Thermocouple Thermometer - Red (TCT572-R)
- CDN Dual-Sensing Probe Thermometer/Timer - Silver (DSP1-S)
- CDN Air Thermometers (AT120)
- CDN Beverage & Frothing Thermometer – 6.5” Stem (IRB220-F-6.5)
- TAYLOR LED Digital Food Service Thermometer with -40 to 450 (F) (9835)
- Cdn Food Thermometers