Cdn

DW2 4 13/16in ProAccurate Dishwasher Plate Thermometer


product price: $73.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

With this CDN DW2 4 13/16in ProAccurate dishwasher plate thermometer you can be sure that your establishment's dishes are safe sanitized and ready for service. Perfect for restaurants schools and healthcare facilities this thermometer is designed to be placed directly into the dishwasher with your load of dishes providing a convenient alternative to finding a spot to place a traditional thermometer. Featuring a rubberized outer bumper this plate thermometer is great for protecting other dishes from chipping. It is designed to measure the maximum surface temperature reached during the rinse cycle in a commercial dishwasher. Green yellow and red LED lights on the top of the thermometer quickly and conveniently indicate the maximum temperature range reached during a cycle. Below these LED lights the thermometer's large LCD display shows the maximum temperature as well as the current and minimum temperatures for an easy-to-read summary of your dishwasher's temperature functions.Designed to test temperatures from the inside of your dishwasher this thermometer plate records temperatures with more accuracy than test label stickers and doesn't risk sliding off. It records temperatures from 32-194 degrees Fahrenheit and can also read temperature in Celsius. It also features an accuracy of +/-0.9 degrees Fahrenheit and has a 2.3 second response time. The plate thermometer also recalls the last maximum temperature reached during a dishwasher cycle ensuring that you're always up-to-date on the effectiveness of your dishwasher. This convenient and accurate tool is NSF certified and includes a storage case and two 3V IEC CR2032 lithium batteries.Overall Dimensions:Width: 4 13/16inHeight: 4 13/16inDepth: 15/32inDisplay: 2 15/16in x 15/16inTemperature Ranges:Green LED: 160 - 169 degrees FahrenheitYellow LED: 170 - 179 degrees FahrenheitRed LED: 180 degrees Fahrenheit or greater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.