Cdn

DTW450L ProAccurate 8in Digital Waterproof Pocket Probe Thermometer - Dishwasher Safe


product price: $42.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For fast accurate temperature readings choose this CDN DTW450L ProAccurate 8in digital waterproof pocket probe thermometer! Designed to be waterproof this thermometer is IPX-7 rated to protect it against water immersion for 30 minutes at 1 meter. Perfect for measuring water temperatures during commercial dishwasher cycles this thermometer has a temperature range of -40 to 450 degrees Fahrenheit. The min / max and data hold functions make it easy to set the designated temperatures so your staff can monitor and record temperature readings.In addition to measuring water temperatures this thermometer's long 8in stem with pan clip and heat shield make it ideal for use during candy-making or deep frying. With a 6-second response time this thermometer will add efficiency to your operation. Plus this thermometer features a BioCote antimicrobial coating for added sanitation. It comes with a LR44 battery and a protective sleeve for storage. A built-in clip makes it easy to attach this thermometer to chef coat pockets or aprons so you can take it with you wherever you need it most.Overall Dimensions:Stem Length: 8inTip Thickness: 2.5 mmDisplay Size: 1in x 1/2in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.